Motion
77185
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #04396626
MFR #77185
List Price$132.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #04396626
MFR #77185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.59/each for your price

Overview

Mfr description
77185 .006 X 1/2" WIDE X 25' COIL 301SS

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.006 in, 0.152 mm
  • Number Of Blades
    1
  • Blade Length
    25 ft
  • Imperial Or Metric
    Both
  • Blade Material
    Stainless Steel
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought