Motion
77215
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
Mi Item #04396628
MFR #77215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
Mi Item #04396628
MFR #77215

Mfr description
77215 .009 X 1/2" WIDE X 25' COIL 301SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1/2 in
  • Thickness
    0.009 in, 0.229 mm

Details

  • Blade Material
    Stainless Steel
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Individual Gauge
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)