Motion
798B-6/150 W/SLC

L S STARRETT
798B-6/150 W/SLC

Digital Caliper, Scale Width: 5/8", Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm
MI ITEM #04396652
MFR #798B-6/150 W/SLC
Price$1,006.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
798B-6/150 W/SLC

Digital Caliper, Scale Width: 5/8", Range: 0 to 150mm, 0 to 6", Resolution: 0.0005", 0.01mm
MI ITEM #04396652
MFR #798B-6/150 W/SLC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,006.70/each

Specifications

Dimensions

  • Inside Jaw Depth
    5/8 in
  • Outside Jaw Depth
    1-1/2 in
  • Overall Length
    9-15/64 in
  • Resolution
    0.0005 in, 0.01 mm
  • Scale Width
    5/8 in

Details

  • Battery Type
    CR2032
  • Data Output
    RS232
  • Display Type
    LCD
  • Includes
    Standard Letter of Certification
  • Material
    Stainless Steel
  • Measurement Range
    0 to 150 mm, 0 to 6 in
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Overview

Mfr description
798B-6/150 W/SLC CALIPER, DIGITAL, SLIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought