Motion
C2050NP RIV X 100  ft

PEER CHAIN
C2050NP RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 100 ft Length
Mi Item #04396700
MFR #C2050NP RIV X 100 ft
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050NP RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 100 ft Length
Mi Item #04396700
MFR #C2050NP RIV X 100 ft

Mfr description
C2050 PLATED RIV X 100 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.4880 in, 12.40 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.59 lbs
  • Weight per Foot
    0.59 lbs, 0.88 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel Plated Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    C2050NP RIV X 100 ft
  • Manufacturer Stock Number
    705
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    990 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)