Motion
VS150-R ELEMENT W/ RINGS

REXNORD INC
VS150-R ELEMENT W/ RINGS

7392712R Viva Spacer Elastomeric Element - VS150-R
MI ITEM #04396707
MFR #VS150-R ELEMENT W/ RINGS
Price$1,034.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS150-R ELEMENT W/ RINGS

7392712R Viva Spacer Elastomeric Element - VS150-R
MI ITEM #04396707
MFR #VS150-R ELEMENT W/ RINGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,034.18/each

Specifications

Dimensions

  • Coupling Diameter
    150 mm
  • Coupling Size Code
    VS150
  • Outside Diameter  
    150 mm
  • Overall Length
    7.0000 in
  • Weight
    4.1 kg

Details

  • Additional Details
    Rexnord VS-R Series Elements size(s) VS150 spacer style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    3.51 hp
  • Manufacturer Catalog Number
    7392712R
  • Manufacturer Upc Number
    793699998870
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4000 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    2210 lb·in
  • UPC_NO
    793699998870

Overview

Mfr description
7392712R VS150-R ELEMENT W/ RINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought