Motion
D05977

GRACO INC
D05977

Wet End Kit - For 1/2 in & 3/4 in Husky® 515 & 716 Pumps, Buna-N Diaphragm, Buna-N Ball, Polypropylene Seat
MI ITEM #04396724
MFR #D05977
Price$408.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D05977

Wet End Kit - For 1/2 in & 3/4 in Husky® 515 & 716 Pumps, Buna-N Diaphragm, Buna-N Ball, Polypropylene Seat
MI ITEM #04396724
MFR #D05977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$408.58/each

Specifications

Dimensions

  • Pump Size
    1/2 in, 3/4 in

Details

  • Ball Material
    Buna-N
  • Check Seat Material
    Polypropylene
  • Description Keyword
    For 1/2 in & 3/4 in Husky® 515 & 716 Pumps
  • Diaphragm Material
    Buna-N
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • UPC_NO
    633955785137

Overview

Mfr description
D05977 FLUID REBUILD KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought