Motion
GFR30
GFR/GFRN Clutch, Modular Building Block Design, 369 lb-ft Torque Capacity
Mi Item #04396769
MFR #GFR30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR/GFRN Clutch, Modular Building Block Design, 369 lb-ft Torque Capacity
Mi Item #04396769
MFR #GFR30

Mfr description
GFR 30MM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1800 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582329509
  • Max Rpm
    1700 rpm
  • Series
    GFR
  • Torque Capacity
    369 ft-lbs
  • UPC_NO
    786582329509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)