Motion
MUCFK206-18NP

AMI BEARINGS INC
MUCFK206-18NP

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04396807
MFR #MUCFK206-18NP
Price$305.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFK206-18NP

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04396807
MFR #MUCFK206-18NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.96/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/8 in
  • Hub Diameter
    3.0781 in
  • Length Through Bore
    1.500 in
  • Unit Standoff
    1-37/64 in
  • Vertical Bolt Spacing
    1-9/64 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MUC206-18
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCFK200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250358939

Overview

Mfr description
MUCFK206-18NP 1-1/8 3-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought