Motion
TAF283730
TAF283730
MI ITEM #04396867
MFR #TAF283730
Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAF283730
MI ITEM #04396867
MFR #TAF283730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.53/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    31100 N
  • Long Description
    The TAF283730 Machined Type Needle Roller Bearing features a 28 mm bore diameter, 37 mm outside diameter, 30 mm overall width, and an open closure design, making it ideal for high-load applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    TAF
  • Static Load Capacity
    58900 N

Overview

Mfr description
TAF283730 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought