Motion
ADVUL-50-25-P-A

FESTO CORPORATION
ADVUL-50-25-P-A

ADVUL-50-25-P-A Compact Cylinder
Mi Item #04396960
MFR #ADVUL-50-25-P-A
Price$966.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVUL-50-25-P-A

ADVUL-50-25-P-A Compact Cylinder
Mi Item #04396960
MFR #ADVUL-50-25-P-A

Mfr description
ADVUL-50-25-P-A CYLINDER 156897
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$966.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Through Hole
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non Rotating
  • Series
    ADVUL
  • Type
    Compact Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)