Motion
LLTHC 15 R-T1 P5

EWELLIX USA LLC
LLTHC 15 R-T1 P5

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 15 mm Rail Size, 65 mm Wide, Load Capacity: 8400 N
Mi Item #04396976
MFR #LLTHC 15 R-T1 P5
Price$260.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 15 R-T1 P5

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 15 mm Rail Size, 65 mm Wide, Load Capacity: 8400 N
Mi Item #04396976
MFR #LLTHC 15 R-T1 P5

Mfr description
LLTHC 15 R T1 P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.26/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Width
    65 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Narrow Block
  • Load Capacity
    8400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)