Motion
LLTHC 20 A-T0 P3

EWELLIX USA LLC
LLTHC 20 A-T0 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Flanged Block, 20 mm Rail Size, 72 mm Wide, Load Capacity: 12400 N
MI ITEM #04397011
MFR #LLTHC 20 A-T0 P3
Price$183.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 20 A-T0 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Flanged Block, 20 mm Rail Size, 72 mm Wide, Load Capacity: 12400 N
MI ITEM #04397011
MFR #LLTHC 20 A-T0 P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.79/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Width
    72 mm
  • Weight
    0.88 lbs

Details

  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Flanged Block
  • Load Capacity
    12400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC

Overview

Mfr description
LLTHC 20 A T0 P3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought