Motion
LLTHC 45 R-T0 P3

EWELLIX USA LLC
LLTHC 45 R-T0 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 45 mm Rail Size, 135 mm Wide, Load Capacity: 59200 N
MI ITEM #04397057
MFR #LLTHC 45 R-T0 P3
List Price$640.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 45 R-T0 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 45 mm Rail Size, 135 mm Wide, Load Capacity: 59200 N
MI ITEM #04397057
MFR #LLTHC 45 R-T0 P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$640.30/each for your price

Overview

Mfr description
LLTHC 45 R T0 P3

Specifications

  • Measurement Standard
    Metric
  • Nominal Rail Size
    45 mm
  • Load Capacity
    59200 N
  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Narrow Block
  • Overall Width
    135 mm
  • Weight
    5.07 lbs
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text