Motion
LLTHC 25 LR-T0 P5

EWELLIX USA LLC
LLTHC 25 LR-T0 P5

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 25 mm Rail Size, 104.1 mm Wide, Load Capacity: 24400 N
MI ITEM #04397062
MFR #LLTHC 25 LR-T0 P5
Price$188.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 25 LR-T0 P5

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 25 mm Rail Size, 104.1 mm Wide, Load Capacity: 24400 N
MI ITEM #04397062
MFR #LLTHC 25 LR-T0 P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.26/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Width
    104.1 mm
  • Weight
    1.24 lbs

Details

  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Narrow Block
  • Load Capacity
    24400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC

Overview

Mfr description
LLTHC 25 LR T0 P5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought