Motion
LLTHC 45 LR-T0 P5

EWELLIX USA LLC
LLTHC 45 LR-T0 P5

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 45 mm Rail Size, 167 mm Wide, Load Capacity: 72400 N
MI ITEM #04397070
MFR #LLTHC 45 LR-T0 P5
Your Price$437.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 45 LR-T0 P5

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 45 mm Rail Size, 167 mm Wide, Load Capacity: 72400 N
MI ITEM #04397070
MFR #LLTHC 45 LR-T0 P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$437.59/each(List $805.17)

Overview

Mfr description
LLTHC 45 LR T0 P5

Specifications

  • Measurement Standard
    Metric
  • Nominal Rail Size
    45 mm
  • Load Capacity
    72400 N
  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Narrow Block
  • Overall Width
    167 mm
  • Weight
    6.17 lbs
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought