Motion
LLTHC 45 LR-T1 P3

EWELLIX USA LLC
LLTHC 45 LR-T1 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 45 mm Rail Size, 167 mm Wide, Load Capacity: 72400 N
Mi Item #04397071
MFR #LLTHC 45 LR-T1 P3
Price$421.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 45 LR-T1 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 45 mm Rail Size, 167 mm Wide, Load Capacity: 72400 N
Mi Item #04397071
MFR #LLTHC 45 LR-T1 P3

Mfr description
LLTHC 45 LR T1 P3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.21/each

Specifications

Dimensions

  • Nominal Rail Size
    45 mm
  • Overall Width
    167 mm
  • Weight
    6.17 lbs

Details

  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Narrow Block
  • Load Capacity
    72400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)