Motion
LLTHC 35 SU-T1 P3

EWELLIX USA LLC
LLTHC 35 SU-T1 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 35 mm Rail Size, 88.4 mm Wide, Load Capacity: 25500 N
Mi Item #04397090
MFR #LLTHC 35 SU-T1 P3
Price$212.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHC 35 SU-T1 P3

Linear Guide Standard Ball Carriage Profile Rail - Series: LLTHC, Narrow Block, 35 mm Rail Size, 88.4 mm Wide, Load Capacity: 25500 N
Mi Item #04397090
MFR #LLTHC 35 SU-T1 P3

Mfr description
LLTHC 35 SU T1 P3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.31/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Width
    88.4 mm
  • Weight
    1.76 lbs

Details

  • Bearing Material
    Chrome Steel (Balls), Steel
  • Block Type
    Narrow Block
  • Load Capacity
    25500 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Series
    LLTHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)