1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LLTHR 20-280 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 20 mm Rail, 280 mm Max Length
MI ITEM #
04397103
MFR #
LLTHR 20-280 P5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
EWELLIX USA LLC LLTHR 20-280 P5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LLTHR 20-280 P5
Linear Guide Standard Ball Profile Rail - Series: LLTH, 20 mm Rail, 280 mm Max Length
MI ITEM #
04397103
MFR #
LLTHR 20-280 P5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LLTHR 20-280 P5
Specifications
Measurement Standard
Metric
Maximum Length
280 mm
Nominal Rail Size
20 mm
Operating Temperature Range
-20 to +80 °C
Rail Screw Size
M6
Series
LLTH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data