Specifications
Dimensions
- Maximum Length280 mm
- Nominal Rail Size25 mm
- Rail Screw SizeM7
Details
- Measurement StandardMetric
- Operating Temperature Range-20 to +80 °C
- SeriesLLTH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)