Motion
LLTHR 25-1240 P5

EWELLIX USA LLC
LLTHR 25-1240 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 25 mm Rail, 1240 mm Max Length, Standard
Mi Item #04397116
MFR #LLTHR 25-1240 P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHR 25-1240 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 25 mm Rail, 1240 mm Max Length, Standard
Mi Item #04397116
MFR #LLTHR 25-1240 P5

Mfr description
LLTHR 25-1240 P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Length
    1240 mm
  • Nominal Rail Size
    25 mm
  • Overall Length
    1240 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M7

Details

  • Accuracy Class
    P5
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C
  • Rail Style
    Standard
  • Rail Type
    Standard
  • Series
    LLTH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)