Motion
LLTHR 35-760 P5

EWELLIX USA LLC
LLTHR 35-760 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 35 mm Rail, 760 mm Max Length
MI ITEM #04397132
MFR #LLTHR 35-760 P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHR 35-760 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 35 mm Rail, 760 mm Max Length
MI ITEM #04397132
MFR #LLTHR 35-760 P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LLTHR 35-760 P5

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    760 mm
  • Nominal Rail Size
    35 mm
  • Accuracy Class
    P5
  • Operating Temperature Range
    -20 to +80 °C
  • Overall Length
    760 mm
  • Rail Screw Size
    M9
  • Series
    LLTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text