Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHR 45-570 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 45 mm Rail, 570 mm Max Length
MI ITEM #04397139
MFR #LLTHR 45-570 P5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LLTHR 45-570 P5

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    570 mm
  • Nominal Rail Size
    45 mm
  • Operating Temperature Range
    -20 to +80 °C
  • Rail Screw Size
    M14
  • Series
    LLTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text