Motion
LLTHR 45-2040 P5

EWELLIX USA LLC
LLTHR 45-2040 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 45 mm Rail, 2040 mm Max Length
MI ITEM #04397143
MFR #LLTHR 45-2040 P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LLTHR 45-2040 P5

Linear Guide Standard Ball Profile Rail - Series: LLTH, 45 mm Rail, 2040 mm Max Length
MI ITEM #04397143
MFR #LLTHR 45-2040 P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LLTHR 45-2040 P5

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    2040 mm
  • Nominal Rail Size
    45 mm
  • Operating Temperature Range
    -20 to +80 °C
  • Rail Screw Size
    M14
  • Series
    LLTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought