Motion
12889
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 450
MI ITEM #04397594
MFR #12889
Price$161.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 450
MI ITEM #04397594
MFR #12889

Mfr description
12889 WYPALL X90 WIPERS JUMBO ROLL
  • Great fluid handling to clean wiping applications like never before
  • Ideally-suited for solvent wiping, printing, paint preparation, food processing and many other clean and dirty applications
  • Delivers durability, cleanliness, high fluid capacity and outstanding fluid release
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.38/rl

Specifications

Dimensions

  • Wipe Length
    13.4 in
  • Wipe Width
    11.1 in

Details

  • Cleaning Wipe Type
    Multipurpose
  • Color
    White
  • Number of Wipes
    450
  • Package Quantity Per Case
    450
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    036000128895
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)