Motion
12890
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 136
Mi Item #04397595
MFR #12890
Price$34.93/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 136
Mi Item #04397595
MFR #12890

Mfr description
12890 WYPALL X90 WIPERS POP UP BOX
  • Great fluid handling to clean wiping applications like never before
  • Ideally-suited for solvent wiping, printing, paint preparation, food processing and many other clean and dirty applications
  • Delivers durability, cleanliness, high fluid capacity and outstanding fluid release
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.93/bx

Specifications

Dimensions

  • Weight
    1.400 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    11.1 in

Details

  • Cleaning Wipe Type
    Multipurpose
  • Color
    White
  • Number of Wipes
    136
  • Package Quantity Per Case
    340
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    036000128901
  • Wipe Material
    Cellulose/Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)