Motion
12891
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 68
Mi Item #04397596
MFR #12891
Price$85.67/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 68
Mi Item #04397596
MFR #12891

Mfr description
12891 WYPALL X90 WIPERS BRAG BOX
  • Great fluid handling to clean wiping applications like never before
  • Ideally-suited for solvent wiping, printing, paint preparation, food processing and many other clean and dirty applications
  • Delivers durability, cleanliness, high fluid capacity and outstanding fluid release
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.67/bx

Specifications

Dimensions

  • Weight
    4.250 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    8.3 in

Details

  • Cleaning Wipe Type
    Multipurpose
  • Color
    White
  • Number of Wipes
    68
  • Package Quantity Per Case
    136
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    036000128918
  • Wipe Material
    Cellulose/Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)