Overview
Mfr description
69014191849 7/3/8X1-1/4 DIAMOND WHEEL
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014191849 features a 1.2500 inch center hole diameter, 7.0000 inch wheel diameter, and 0.3750 inch wheel thickness, designed for aggressive deburring and surface conditioning tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data