Motion
7324BDB/4SQT

NTN
7324BDB/4SQT

Duplex Angular Contact Bearing - Back to Back, 120 mm Bore, 260 mm OD, 110 mm Width, 40 ° Contact Angle, Open
MI ITEM #04397697
MFR #7324BDB/4SQT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7324BDB/4SQT

Duplex Angular Contact Bearing - Back to Back, 120 mm Bore, 260 mm OD, 110 mm Width, 40 ° Contact Angle, Open
MI ITEM #04397697
MFR #7324BDB/4SQT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7324BDB/4SQT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    63.934 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    40 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    365000 N
  • Radial Static Load Capacity
    460000 N
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    2700 rpm
  • Precision Rating
    ISO Class 0
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Finish Coating
    Uncoated
  • Inner Ring Width
    55 mm
  • Maximum RPM (Oil)
    2700 rpm
  • Maximum RPM (Grease)
    2000 rpm
  • Description
    7324BDB/4SQT
  • Outer Ring Width
    55 mm
  • Fillet Radius
    3 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359656565
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text