Motion
450
OccuMitts Hand Support, Size: Medium, Closure Type: Slip-On
Mi Item #04397721
MFR #450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OccuMitts Hand Support, Size: Medium, Closure Type: Slip-On
Mi Item #04397721
MFR #450

Mfr description
450-MD NAVY ORIGINAL OCCUMITTS®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length
    9.3
  • Size
    Medium
  • Weight
    0.10 lbs, 0.1
  • Width
    4.7

Details

  • Closure Type
    Slip-On
  • Color
    Beige/Navy
  • Material
    Nylon/Spandex
  • Product Line
    OccuMitts
  • Type
    Hand Support
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)