Motion
450
OccuMitts Hand Support, Size: X-Small, Closure Type: Slip-On
MI ITEM #04397726
MFR #450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OccuMitts Hand Support, Size: X-Small, Closure Type: Slip-On
MI ITEM #04397726
MFR #450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450-XS NAVY ORIGINAL OCCUMITTS®

Specifications

  • Type
    Hand Support
  • Size
    X-Small
  • Closure Type
    Slip-On
  • Product Line
    OccuMitts
  • Color
    Beige/Navy
  • Material
    Nylon/Spandex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought