Overview
Mfr description
9360 HEAVY WEIGHT PALM COATED GLOVE
Specifications
- MaterialNitrile
- Cuff TypeSafety
- Hand TypePair
- ColorBlue
- Lining MaterialJersey
- Surface FinishSmooth
- Supported Or UnsupportedSupported
- Prop 65Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data