Motion
29528
Oil Seal - Solid, 3.0000 in Shaft Dia., 4.568 in OD, 1.0000 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
Mi Item #04397924
MFR #29528
Price$101.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.0000 in Shaft Dia., 4.568 in OD, 1.0000 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
Mi Item #04397924
MFR #29528

Mfr description
29528 SEAL
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.14/each

Specifications

Dimensions

  • Outside Diameter
    4.568 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    3.000 in
  • Weight
    0.38 lbs

Details

  • Design Type
    HMSA97
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311374101
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)