1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
CR30MCA
Standard Ball Profile Rail - Series: Commercial Rail
MI ITEM #
04398215
MFR #
CR30MCA
Your Price
$135.27
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
PACIFIC BEARING COMPANY CR30MCA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
CR30MCA
Standard Ball Profile Rail - Series: Commercial Rail
MI ITEM #
04398215
MFR #
CR30MCA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$135.27
/each
(List
$202.91
)
Qty
Add to Cart
Overview
Mfr description
CR30MCA LINEAR GUIDE CARRIAGE
Specifications
Measurement Standard
Metric
Operating Temperature Range
100 °C | 212 °F
Overall Length
6000 mm
Overall Width
30 mm
Series
Commercial Rail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought