Motion
ECP3769T-5
Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04398314
MFR #ECP3769T-5
Your Price$4,008.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3510 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04398314
MFR #ECP3769T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,008.82/each(List $4,810.58)

Overview

Mfr description
ECP3769T-5 7-1/2HP3600 575V 213T

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Description Keyword
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3510 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • KVA Code
    H
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    91.70 %
  • Motor Poles
    2-pole
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    19.50 in
  • Mounting Type
    Rigid Base
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA, CSA EEV, UR
  • Weight
    169 lbs
  • RoHs Compliance
    RoHS Compliant
  • Manufacturer Upc Number
    781568710869
  • UPC_NO
    781568710869
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought