Motion
23239
Mi Item #04398434
MFR #23239
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04398434
MFR #23239

Mfr description
23239 LIME GREEN BALL CAP
  • The GloWear® 8930 Hi-Vis Baseball Cap is made of a lightweight ANSI 107-approved 150D fluorescent oxford polyester with mesh venting panels for breathable comfort. This hi-vis hat features a reflective logo and .25 reflective trim around the cap and brim for enhanced low-light visibility. When worn as an accessory with hi-vis clothing, this hat will enhance worker safety and visibility. This high visibility baseball hat is ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. It's also great for outdoor recreational activities where you need to be seen, such as running or biking.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.37/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    12 in
  • Size
    Universal
  • Weight
    0.25 lb
  • Width
    8 in

Details

  • ANSI Class
    2
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8930 Lime Hi-Vis Baseball Cap
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Baseball Style Hat
  • Garment Use
    General Purpose
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility Garment
  • Includes
    1 Hat
  • Material
    Polyester
  • Pattern
    None
  • Product Line
    GloWear
  • Series
    Headwear & Accessories
  • UPC_NO
    720476232391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)