Motion
WLT6085-24PE

REXNORD INC
WLT6085-24PE

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 2.0000 in Pitch
MI ITEM #04398573
MFR #WLT6085-24PE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WLT6085-24PE

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 2.0000 in Pitch
MI ITEM #04398573
MFR #WLT6085-24PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WLT6085-24PE LT6085-24 PE ROD

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Minimum Backflex Radius
    2 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Operating Temperature Range
    -100 to +80 (Dry) °F, -100 to +80 (Wet) °F
  • Weight
    0.67 lbs
  • Weight per Foot
    2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text