Motion
WLT6085-30PE

REXNORD INC
WLT6085-30PE

MCC® Flat Top Conveyor Chain Component - Straight Running, 30.000 in Width, 2.0000 in Pitch
Mi Item #04398574
MFR #WLT6085-30PE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WLT6085-30PE

MCC® Flat Top Conveyor Chain Component - Straight Running, 30.000 in Width, 2.0000 in Pitch
Mi Item #04398574
MFR #WLT6085-30PE

Mfr description
WLT6085-30PE LT6085-30 PE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    30.000 in
  • Chain Pitch  
    2.0000 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.85 lbs
  • Weight per Foot
    2 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    White
  • Operating Temperature Range
    -100 to +80 (Dry) °F, -100 to +80 (Wet) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)