Motion
N6085-10T 2-1/2IN S 1SS POM

REXNORD INC
N6085-10T 2-1/2IN S 1SS POM

"Rexnord N6085 Series Molded Non-Split Sprockets"
MI ITEM #04398580
MFR #N6085-10T 2-1/2IN S 1SS POM
Price$90.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N6085-10T 2-1/2IN S 1SS POM

"Rexnord N6085 Series Molded Non-Split Sprockets"
MI ITEM #04398580
MFR #N6085-10T 2-1/2IN S 1SS POM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.29/each

Specifications

Dimensions

  • Bore Diameter
    2.5 in
  • Length Through Bore
    2-1/2 in
  • Maximum Bore
    2-1/2 in
  • Pitch
    6.472 in
  • Pitch Diameter  
    6.4720 in
  • Weight
    1.24 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    A
  • Includes
    Set Screws
  • Material
    Acetal
  • Number Of Set Screws
    1
  • Number Of Teeth  
    10
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699416930

Overview

Mfr description
114-1411-1 N6085-10T 2-1/2 SQ 1SS
  • 6085 Series Molded Non-Split Sprocket With 10 Teeth And a 2-1/2 Inch Square Shaft-Ready Bore And 1 Setscrew Molded In Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought