Motion
252878639
Oil Seal - Split, 3.688 in Shaft Dia., 4.688 in OD, 0.300 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #04398674
MFR #252878639
Your Price$212.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 3.688 in Shaft Dia., 4.688 in OD, 0.300 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #04398674
MFR #252878639

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$212.21/each(List $305.58)

Overview

Mfr description
23X8639 FDA SIL SPLIT 3.688"ID 4.688"OD
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    3.688 in
  • Outside Diameter
    4.688 in
  • Overall Width
    0.300 in
  • Design Type
    Model 23
  • Seal Type
    Split Seal
  • Lip Material
    Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744785918
  • Manufacturer Catalog Number
    25287-8639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text