Motion
45170
Pocket-Size 4-in-1 Environmental Tester - Standard Calibration, Measures Air Velocity, Dew Point, Foot Candles, Lux, Relative Humidity & Temperature
Mi Item #04398705
MFR #45170
Price$239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket-Size 4-in-1 Environmental Tester - Standard Calibration, Measures Air Velocity, Dew Point, Foot Candles, Lux, Relative Humidity & Temperature
Mi Item #04398705
MFR #45170

Mfr description
45170 HYGRO-THERMO-ANEMOMETER-LIGHT
  • Ergonomic pocket size housing with large dual LCD simultaneous display of Temperature and Air Velocity or Relative Humidity
  • Characters on display reverse direction depending on Hygro-Thermo-Anemometer or Light Mode
  • Data Hold to freeze the displayed value
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    Optional Type K Thermocouple Probe, Built-In Humidity Sensor, Light Sensor and Vane Wheel, Wrist Strap, and 9V Battery
  • Measurement Type
    Air Velocity, Dew Point, Foot Candles, Lux, Relative Humidity & Temperature
  • Measurements Taken
    Fc, Lux, RH, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer with Humidity & Light
  • Sensor Details
    Built-in Vane
  • Sensor Type
    Vane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)