Motion
82466
First Aid & Antiseptic Ointment - Box, 1 g, Unscented
Mi Item #04398751
MFR #82466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid & Antiseptic Ointment - Box, 1 g, Unscented
Mi Item #04398751
MFR #82466

Mfr description
82466 TRIPLE ANTIBIOTIC 144/1GM OINTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 g

Details

  • Active Ingredient
    Bacitracin, Neomycin Sulfate, Polymyxin-B Sulfate
  • Active Ingredient Amount
    400 Units Bacitracin, 5 mg Neomycin Sulfate, 5000 Units Polymyxin-B Sulfate
  • Dosage Form
    Ointment
  • Inactive Ingredient
    Petrolatum
  • Product Type
    First Aid & Antiseptic Ointments
  • Scent
    Unscented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)