Motion
R-102
Desiccant Breather - Height: 9.5000 in, Diameter: 5.0000 in
MI ITEM #04398791
MFR #R-102
Your Price$394.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Breather - Height: 9.5000 in, Diameter: 5.0000 in
MI ITEM #04398791
MFR #R-102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$394.34/each(List $453.49)

Overview

Mfr description
R102 BREATHER
  • Applications - Cranes
  • Railroads
  • Farm Implements
  • Construction Vehicles
  • Off-Road Trucks

Specifications

  • Type
    Desiccant Breather
  • Diameter
    5.0000 in
  • Height
    9.5000 in
  • Connection Size
    1.0000 in
  • Maximum Air Flow
    25 cfm
  • Medium
    Silica Gel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought