Motion
78072727924

NORTON ABRASIVES
78072727924

Coated Deburring Belt - 80 Grit, Aluminum Oxide Material, Cotton, Polycotton Backing Material, 21 in Belt Length, 3 in Belt Width
Mi Item #04398815
MFR #78072727924
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727924

Coated Deburring Belt - 80 Grit, Aluminum Oxide Material, Cotton, Polycotton Backing Material, 21 in Belt Length, 3 in Belt Width
Mi Item #04398815
MFR #78072727924

Mfr description
78072727924 3X21 80GRIT A/O BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    21 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring
  • Backing Material
    Cotton, Polycotton
  • Coat Density
    Open Coat
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Stock Number
    78072727924
  • Package Quantity
    10
  • Product Types
    Portable Belt
  • UPC_NO
    78072727924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)