Motion
78072727925

NORTON ABRASIVES
78072727925

Coated Sanding Belt - 60 Grit, Aluminum Oxide Material, 21 in Belt Length, 3 in Belt Width
MI ITEM #04398816
MFR #78072727925
List Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727925

Coated Sanding Belt - 60 Grit, Aluminum Oxide Material, 21 in Belt Length, 3 in Belt Width
MI ITEM #04398816
MFR #78072727925

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.45/each for your price

Overview

Mfr description
78072727925 3X21 60GRIT A/O BELT

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072727925
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text