Overview
Mfr description
17095 REPLACEMENT HOOD
- For industrial/occupational use only. Not for consumer sale or use.
- Replacement hood for the S-855 Hood Assembly.
- Requires use of S-950 premium Head Suspension.
Specifications
- Headgear TypeHood
- Papr Or Sar CompPAPR & SAR
- Series/System CompatibilityS-Series
- Product LineS-Series
- Standards MetNIOSH, OSHA 29 CFR 1910.134
- Weight0.483 lb
- Manufacturer Upc Number00051131170957
- UPC_NO00051131170957
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data