1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SOLO HORTON BRUSHES
2720CS
2720CS
MI ITEM #
04398943
MFR #
2720CS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
SOLO HORTON BRUSHES 2720CS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLO HORTON BRUSHES
2720CS
2720CS
MI ITEM #
04398943
MFR #
2720CS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2720CS 2-3/4" UILITY CUP BRUSH .006 WIRE
Specifications
Bristle Material
Steel
Bristle Diameter
0.006 in
Diameter
2-3/4 in
Mount Type
Shank
Shank Diameter
1/4 in
Max Rpm
13000 rpm
Product Type
Cup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data