Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGS-4010-050-RH

KGS Ball Screw Only - 40 mm Nominal Screw Diameter, 6000 mm Length
MI ITEM #04399010
MFR #KGS-4010-050-RH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KGS-4010-050-RH X 1254.13MM

Specifications

  • Product Types
    Ball Screw
  • Length
    6000 mm
  • Nominal Screw Diameter
    40 mm
  • Lead
    10 mm
  • Lead Accuracy
    52 μm/300mm in
  • Maximum Temperature
    300 °F
  • Technical Specifications
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text