Motion
10Q163
CHOPCUT 16 X 7/64" A30 PK10
MI ITEM #04399103
MFR #10Q163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHOPCUT 16 X 7/64" A30 PK10
MI ITEM #04399103
MFR #10Q163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10Q163 CHOP CUT 16
  • Cut a full range of materials
  • Fast cutting rate and long wheel life
  • The wheel of choice for solids
  • For use on: Stainless Steel and Steel.

Specifications

  • Wheel Diameter
    16 in
  • Wheel Thickness
    7/64 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Wheel Type
    1
  • Grit Number
    30
  • Grade
    A-30-HC+
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    3800
  • Manufacturer Stock Number
    10Q163
  • Manufacturer Upc Number
    662980059777
  • UPC_NO
    662980059777
  • Package Quantity
    10.000
  • Weight
    2.17 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text