Motion
10-499
Utility Knife or Razor Blade - Utility
MI ITEM #04399112
MFR #10-499
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Utility
MI ITEM #04399112
MFR #10-499

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.68/each

Specifications

Dimensions

  • Length
    8.5000 in
  • Overall Length
    6-1/2 in
  • Weight
    0.45 lbs
  • Width
    3.0000 in

Details

  • Additional Details
    Tool-less Blade Change
  • Body Material
    Metal
  • Color
    Gray
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Material
    Metal
  • Number Of Blades
    3
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Quick Change Retractable Utility Knife
  • UPC_NO
    076174104998

Overview

Mfr description
10-499 STANLEY QUICKCHANGE RETRACTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought