Overview
Mfr description
31451 SUPER BAND PATCH BANDAGE 100/BOX
Specifications
- Body Part ApplicationAny Body Part
- Length3 in
- MaterialCloth
- Water ResistanceNon-Water Resistant
- AdhesivenessAdhesive
- Package Quantity100
- Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data